Beli bearing cam follower di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. IKO Cam Followers
    Rating:
    100% of 100
    (1)
    Mulai

    Rp65.900

  2. SKF Cam Follower
    Mulai

    Rp549.900

    SKF Cam Follower
    Deskripsi:
    Cam followers (stud-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a double row full complement cylindrical roller bearing with a threaded solid stud instead of an inner ring. They have a thick-walled outer ring with a crowned running surface and are supplied sealed and ready-to-mount. The bearings can be relubricated via the stud.
  3. NTN Cam Follower
    Mulai

    Rp289.900

  4. THK Cam Follower CF-AB Type (Cylindrical Outer Ring, with Cage, with Seal)
    Mulai

    Rp309.900

    THK Cam Follower CF-AB Type (Cylindrical Outer Ring, with Cage, with Seal)
    Deskripsi:
    The conventional product needed to manufacture a jig and install a plug and a Grease nipple, but the cam follower with Grease nipple CF-AB has Grease nipples on both sides, so it can be used immediately after being taken out of the box. The Also, using a hexagon wrench, the stud can be fixed from either the head side or the screw side, and grease can be supplied from both directions. Since installation and maintenance are possible without worrying about the installation space, work efficiency is improved.
    atribut:
    • Type: With Seal
  5. THK Cam Follower
    Mulai

    Rp199.900

    THK Cam Follower
    Deskripsi:
    It is installed in the same mounting hole as the popular cam follower (CF type), and the stud mounting part and stud head are eccentric from 0.25mm to 1.0mm, so that the position can be easily finely adjusted by turning the stud. Highly integrated cam follower. This greatly reduces the assembly man-hours such as alignment with cam grooves, backlash prevention, leveling of multiple mounting, and precision machining of mounting hole positions.
  6. IKO Cam Follower
    Mulai

    Rp84.900

  7. INA Stud Type Track Rollers
    Mulai

    Rp229.900

    INA Stud Type Track Rollers
    Deskripsi:
    -The outer ring is thick and the outer diameter is crowned.-Can support a large radial load.-Lubricant can be supplied through the shaft.-Lubricated with grease of lithium soap base.-A DIN standard product.-With a nut oiling nipple. -Hexagon Socket Type
    atribut:
    • Outer Ring: Spherical outer ring shape
    • Precision Grade: JIS B 1514 0 class
    • Material: High Carbon Chromium Steel Bearing
    • Working Temperature Range: -30 to 70°C
  8. TEMPILSTIK Temperature Indicator Stick
    61%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp129.900

    TEMPILSTIK Temperature Indicator Stick
    Deskripsi:
    Fast, Accurate surface temperatur indicator.
  9. FYH SBPFL Steel Sheet Flange Flange (Cylindrical Hole)
    Mulai

    Rp119.900

    FYH SBPFL Steel Sheet Flange Flange (Cylindrical Hole)
    atribut:
    • Shape: Horizontal flange type
  10. IKO Cam Follower CF8 Series
    Mulai

    Rp80.900

    IKO Cam Follower CF8 Series
    atribut:
    • Dimension C (mm): 11
  11. IKO Cam Follower CF6 Series
    Mulai

    Rp249.900

    IKO Cam Follower CF6 Series
    atribut:
    • Dimension D1 (mm): 6
    • Dimensions d (mm): 16
    • Dimension G (mm): M6x1
    • Dimension C (mm): 11
    • Dimension Max. B (mm): 12.2
    • Dimension Max. B1 (mm): 28.2
    • Basic Dynamic Load Rating (N): 2930
    • Basic Static Load Rating (N): 2920
  12. SKF Deep Groove Ball Bearing Single Row (Laher)
    Mulai

    Rp24.900

    SKF Deep Groove Ball Bearing Single Row (Laher)
    Deskripsi:
    Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
    atribut:
    • Bearing Material: Bearing Steel
    • Number of Rows: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
Daftar Harga bearing cam follower Terbaru March 2026
IKO Cam FollowersRp65.900
SKF Cam FollowerRp549.900
NTN Cam FollowerRp289.900
THK Cam Follower CF-AB Type (Cylindrical Outer Ring, with Cage, with Seal)Rp309.900
THK Cam FollowerRp199.900
NTN Cam Follower with CageRp319.900
IKO Cam Follower CF1 SeriesRp84.900
IKO Cam FollowerRp84.900
INA Stud Type Track RollersRp229.900
INA Stud Type Track Rollers PP-ARp249.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait